Men's Work Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Gray, XL
Mfr # 24BKCH RG XL
Zoro # G9041444
product price: $39.99
/eaKey Features
Size
XL
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24BKCH RG XL
Zoro #
G9041444
UPC #
-
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
11 1/4 in
Fits Chest Size
26-1/4 in
Length
32 1/2 in
Neck Size
17 in to 17-1/2 in
Minimum Neck Size
17 in
Maximum Chest Size
26 1/4 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Regular
Details
Item
Work Shirt
Color
Black/Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Collar Style
Two Piece
Application
Industrial
Front Closure Type
Buttons
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 26 1/4 in, Length 32 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.