Zoro Homepage

Men's Work Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Gray, XL

  • Mfr # 5524BC TL XL

  • Zoro # G9041121


product price: $32.19
/ea

Key Features

Color
Black/Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Fit
Generous Fit
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524BC TL XL
Zoro #
G9041121
UPC #
-
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
36 in
Fits Chest Size
26-1/4 in
Neck Size
17 in to 17-1/2 in
Length
34 in
Maximum Neck Size
17 1/2 in
Maximum Chest Size
26 1/4 in
Minimum Neck Size
17 in
Size-Body Type
Tall

Details

Item
Work Shirt
Color
Black/Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Fit
Generous Fit
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Front Closure Type
Buttons
Collar Style
Two Piece
Pocket Locations
Chest

Description

Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Gray, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 26 1/4 in, Length 34 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.