Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Red, 2XL

  • Mfr # 24BKER RG 2XL

  • Zoro # G9041715


product price: $44.97
/ea

Key Features

Size
2XL
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24BKER RG 2XL
Zoro #
G9041715
UPC #
-
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
11 7/8 in
Fits Chest Size
27-3/4 in
Length
33 in
Neck Size
18 in to 18-1/2 in
Minimum Neck Size
18 in
Maximum Chest Size
27 3/4 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Regular

Details

Item
Work Shirt
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Pocket Locations
Chest
Collar Style
Two Piece

Description

Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Red, Sleeve Type Short, Sleeve Length 11 7/8 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 27 3/4 in, Length 33 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.