Men's Work Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Red, 3XL
Mfr # 24BKER TL 3XL
Zoro # G9041794
product price: $27.99
/eaKey Features
Size
3XL
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24BKER TL 3XL
Zoro #
G9041794
UPC #
-
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
12 1/2 in
Neck Size
19 in to 19-1/2 in
Length
35 in
Fits Chest Size
29-1/4 in
Maximum Chest Size
29 1/4 in
Maximum Neck Size
19 1/2 in
Minimum Neck Size
19 in
Size-Body Type
Tall
Details
Item
Work Shirt
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Fuller Through Chest, Mitered Front Pockets With Pencil Division on Left Pocket, Permanent Press
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Front Closure Type
Buttons
Application
Industrial
Collar Style
Two Piece
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Red, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 29 1/4 in, Length 35 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.