Men's Work Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Red, 3XL
Mfr # 5524BR RG 3XL
Zoro # G9041331
product price: $34.19
/eaKey Features
Size
3XL
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Fit
Generous Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5524BR RG 3XL
Zoro #
G9041331
UPC #
-
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
35 in
Neck Size
19 in to 19-1/2 in
Fits Chest Size
29-1/4 in
Length
33 1/2 in
Maximum Chest Size
29 1/4 in
Minimum Neck Size
19 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular
Details
Item
Work Shirt
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Fit
Generous Fit
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Front Closure Type
Buttons
Application
Industrial
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Pocket Locations
Chest
Collar Style
Two Piece
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Red, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 29 1/4 in, Length 33 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.