Zoro Homepage

Men's Work Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Red, L

  • Mfr # 5524BR RG L

  • Zoro # G9041304


product price: $34.19
/ea

Key Features

Size
L
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524BR RG L
Zoro #
G9041304
UPC #
-
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
34 in
Length
32 in
Fits Chest Size
24-3/4 in
Neck Size
16 in to 16-1/2 in
Maximum Chest Size
24 3/4 in
Maximum Neck Size
16 1/2 in
Minimum Neck Size
16 in
Size-Body Type
Regular

Details

Item
Work Shirt
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.25 oz
Fit
Generous Fit
Features
Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Collar Style
Two Piece
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Pocket Locations
Chest

Description

Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Red, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 24 3/4 in, Length 32 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.