Zoro Homepage

Painters Pant, 30, White, 100% Cotton

  • Mfr # 1953-30X32

  • Zoro # G3430868


product price: $30.79
/ea

Key Features

Color
White
Material
100% Cotton
Size
30
Inseam
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1953-30X32
Zoro #
G3430868
UPC #
29311087432
Country of Origin
Honduras

Dimensions

Size
30

Details

Item
Painters Pant
Color
White
Material
100% Cotton
Inseam
30

Description

Durable drill fabric. Hammer loops on both legs. Double tool pocket on left leg holds cell phone or beeper. Wider, deeper rule pocket on right leg. Triple-stitched seams. Extra-large back pockets. Fits easily over boots. 8-3/8 oz painter's drill, 100% cotton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.