Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dickies Painters Pants, Cotton Drill, White, 36x34 2953WH 36 34

Painters Pants, Cotton Drill, White, 36x34 (Discontinued)

  • Mfr # 2953WH 36 34
  • Zoro # G5028116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953WH 36 34
Zoro #
G5028116
UPC #
029311087623
Country of Origin
Honduras

Dimensions

Size
L/XL
Fits Waist Size
36 in
Tag Size
36 x 34
Maximum Waist Size
36 in
Size (Inseam x Max. Waist)
( 34 in x 36 in )
Size (Max. Waist x Inseam)
( 36 in x 34 in )

Details

Item
Painter's Pants
Color
White
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.75 oz
Number of Outside Pockets
9
Closure Type
Zipper/Button
Lining Material
Unlined
Fly Closure Type
Zipper
Features
(9) Pockets Including One Cell-Phone Pocket, Extra Room in Seat and Thigh, Extra-Strong, Triple-Stitched Seams, Fits Over Boots, Hammer Loops on Legs, Sits Slightly Below Waist, Straight Leg
Includes Hammer Loop
Yes
Leg Fit
Straight Leg
Application
Painter's
Fit
Relaxed Fit
Cleaning and Care Instructions
Home Wash
Ankle Type
Open
Waist Closure
Buttons
Series
1953
Insulated for Cold Conditions
No

Description

Painter's Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.75 oz, Includes Lining No, Style Utility Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 9, Color White, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Application Painter's, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.