Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2953WH 4030
Zoro #
G5028213
UPC #
029311393403
Country of Origin
Honduras
Dimensions
Size
2XL/3XL
Fits Waist Size
40 in
Maximum Waist Size
40 in
Tag Size
40 x 30
Size (Inseam x Max. Waist)
( 30 in x 40 in )
Size (Max. Waist x Inseam)
( 40 in x 30 in )
Description
Painter's Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.75 oz, Includes Lining No, Style Utility Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 9, Color White, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Application Painter's, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.