Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS60BS RG M
Zoro #
G3732121
UPC #
889440047383
Country of Origin
Nicaragua
Dimensions
Size
M
Fits Chest Size
20-1/2 in
Length
Regular
Maximum Chest Size
20 1/2 in
Details
Item
Short Sleeve Polo
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Gender
Women's
Closure Type
Pullover
Style
Polo
Description
Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Pull-Over, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size M, Maximum Chest Size 20 1/2 in, Length Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.