Zoro Homepage

Unisex Jacket, 60% Cotton/40% Polyester, Zipper, Charcoal, L

  • Mfr # WJ40CH RG L

  • Zoro # G5476414


product price: $74.95
/ea

Key Features

Size
L
Material
60% Cotton/40% Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ40CH RG L
Zoro #
G5476414
UPC #
635062468439
Country of Origin
Mexico

Dimensions

Size
L
Length
29 in
Fits Chest Size
53 in
Size-Body Type
Regular
Maximum Chest Size
53 in

Details

Item
Jacket
Color
Charcoal
Material
60% Cotton/40% Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Fleece
Number of Pockets
0-3
Number of Outside Pockets
2
Insulated
No
Number of Inside Pockets
0
Features
Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance
Includes Lining
Yes
Cleaning and Care Instructions
Industrial Laundry Heavy Soil
Style
Work Jacket
Cuff Style
Adjustable
Insulated for Cold Conditions
No

Description

Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Gray, Length 29 in, Maximum Chest Size 53 in, Size-Body Type Regular, Lining Material Fleece, Size L, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.