Unisex Jacket, 60% Cotton/40% Polyester, Zipper, Navy, Xl
Mfr # WJ40NV LN XL
Zoro # G5476475
product price: $73.39
/eaKey Features
Size
Xl
Color
Navy
Material
60% Cotton/40% Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJ40NV LN XL
Zoro #
G5476475
UPC #
635062468491
Country of Origin
Mexico
Dimensions
Size
Xl
Length
31 in
Fits Chest Size
57 in
Size-Body Type
Tall
Maximum Chest Size
57 in
Details
Item
Jacket
Color
Navy
Material
60% Cotton/40% Polyester
Fabric Weight
7.5 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Fleece
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
Insulated
No
Features
Color Retention, Soil Release, Underarm Gussets and Action Elbows Let You Move Through Your Workday With Ease, Woven Canvas Exterior is Touch, While the Fleece Lining is Comfortable and Soft, Wrinkle Resistance
Includes Lining
Yes
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Laundry Heavy Soil
Style
Work Jacket
Cuff Style
Adjustable
Description
Jacket, Gender Men's, Style Work Jacket, Insulated for Cold Conditions No, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 31 in, Maximum Chest Size 57 in, Size-Body Type Tall, Lining Material Fleece, Size XL, Cleaning and Care Instructions Industrial Laundry Heavy Soil, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.