Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pant, 14, Dark Navy, 65% Polyester/35% Cotton Twill

  • Mfr # FP23DN 14 31

  • Zoro # G6042701


product price: $35.99
/ea

Key Features

Material
65% Polyester/35% Cotton Twill
Gender
Women's
Size
14
Inseam
31 in
Fabric Weight
6.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP23DN 14 31
Zoro #
G6042701
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
14
Fits Waist Size
33-1/2"
Womens Size
14
Maximum Waist Size
33 1/2 in

Details

Item
Pant
Color
Dark Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
31 in
Fabric Weight
6.75 oz
Series
FP23
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Pockets
5
Number of Outside Pockets
5
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry
Waist Closure
Buttons
Features
Fade Resistant, Stretch Interlining in Waistband
Fit
Relaxed Fit
Ankle Type
Open
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Includes Hammer Loop
No

Description

Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Dark Navy, Inseam 31 in, Maximum Waist Size 33 1/2 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Features Fade Resistant, Stretch Interlining in Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.