Zoro Homepage

Women's Pocket Jeans, 10, Blue, Cotton

  • Mfr # FD23RB 10 28

  • Zoro # G4308039


product price: $37.99
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Women's
Fabric Weight
13 oz
Fits Waist Size
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD23RB 10 28
Zoro #
G4308039
UPC #
-
Country of Origin
Mexico

Dimensions

Size
10
Fits Waist Size
30 1/2 in
Tag Size
10 x 28
Womens Size
10
Maximum Waist Size
30 1/2 in

Description

Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 13 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Boot Cut, Number of Outside Pockets 5, Color Blue, Inseam 28 in, Maximum Waist Size 30 1/2 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.