Zoro Homepage

Women's Pocket Jeans, 18, Blue, Cotton

  • Mfr # FD23RB 18 32

  • Zoro # G4307908


product price: $37.99
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Women's
Fabric Weight
13 oz
Fits Waist Size
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD23RB 18 32
Zoro #
G4307908
UPC #
-
Country of Origin
Mexico

Dimensions

Size
18
Fits Waist Size
37 in
Maximum Waist Size
37 in
Tag Size
18 x 32
Womens Size
18

Details

Item
Pocket Jeans
Color
Blue
Material
Cotton
Gender
Women's
Inseam
32 in
Fabric Weight
13 oz
Series
FD23RB
Closure Type
Button
Lining Material
Unlined
Number of Outside Pockets
5
Pockets
5
Garment Style
Women's Denim
Features
Contour Waistband With Stretch Interlining, Falling Right Below the Waist
Fly Closure Type
Zipper
Application
Industrial
Waist Closure
Buttons
Leg Fit
Boot Cut
Includes Hammer Loop
No
Cleaning and Care Instructions
Industrial Wash
Fit
Relaxed Fit
Insulated for Cold Conditions
No

Description

Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 13 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Boot Cut, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 37 in, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Contour Waistband With Stretch Interlining, Falling Right Below the Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.