
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS574DN-L
Zoro #
G906423764
UPC #
607645803937
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
1
Width
13
Details
Color
Dark Navy
Material
5.25 oz. 65% Polyester/35% Cotton Twill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.