Zoro Homepage

Women's Work Pants, 10, Dark Navy, 65% Polyester/35% Cotton Twill

  • Mfr # FP21DN 10 37U

  • Zoro # G1965700


product price: $32.95
/ea

Key Features

Material
65% Polyester/35% Cotton Twill
Gender
Women's
Size
10
Inseam
37 in
Fabric Weight
6.75 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP21DN 10 37U
Zoro #
G1965700
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10
Fits Waist Size
30-1/2"
Maximum Waist Size
30 1/2 in
Womens Size
10

Details

Item
Work Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
37 in
Fabric Weight
6.75 oz.
Number of Outside Pockets
3
Closure Type
Hook and Eye
Pockets
3
Garment Style
Pants
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Gender Women's, Material 65 Percent cotton 35 Percent poly, Number of Outside Pockets 3, Color Dark Navy, Inseam 37 in, Maximum Waist Size 30 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.