Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Pants, 10, Desert Sand, 65% Polyester/35% Cotton Twill

  • Mfr # FP21DS 10 37U

  • Zoro # G1965341


product price: $32.95
/ea

Key Features

Material
65% Polyester/35% Cotton Twill
Gender
Women's
Size
10
Inseam
37 in
Fabric Weight
6.75 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP21DS 10 37U
Zoro #
G1965341
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10
Fits Waist Size
30-1/2"
Womens Size
10
Maximum Waist Size
30 1/2 in

Details

Item
Work Pants
Color
Desert Sand
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
37 in
Fabric Weight
6.75 oz.
Closure Type
Hook and Eye
Number of Outside Pockets
3
Garment Style
Pants
Pockets
3
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Gender Women's, Material 65 Percent cotton 35 Percent poly, Number of Outside Pockets 3, Color Desert Sand, Inseam 37 in, Maximum Waist Size 30 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.