Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Pants, 20, Dark Navy, 65% cotton 35% poly

  • Mfr # FW21DN 20W37U

  • Zoro # G1965551


product price: $35.55
/ea

Key Features

Color
Dark Navy
Material
65% cotton 35% poly
Gender
Women's
Size
20
Inseam
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW21DN 20W37U
Zoro #
G1965551
UPC #
-
Country of Origin
Multiple

Dimensions

Size
20
Womens Size
20
Maximum Waist Size
40 in

Details

Item
Work Pants
Color
Dark Navy
Material
65% cotton 35% poly
Gender
Women's
Inseam
37 in
Number of Outside Pockets
3
Closure Type
Hook and Eye
Pockets
3
Garment Style
Women's Shorts

Description

Work Pants, Garment Type Pants, Gender Women's, Material 65 Percent cotton 35 Percent poly, Number of Outside Pockets 3, Color Dark Navy, Inseam 37 in, Maximum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.