Zoro Homepage

Women's Work Pants, 4, Dark Navy, 65% Polyester/35% Cotton Twill

  • Mfr # FP21DN 4 32

  • Zoro # G1965560


product price: $32.35
/ea

Key Features

Material
65% Polyester/35% Cotton Twill
Gender
Women's
Size
4
Inseam
31 1/2 in
Fabric Weight
6.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP21DN 4 32
Zoro #
G1965560
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4
Fits Waist Size
27-1/2"
Womens Size
4
Maximum Waist Size
27 1/2 in

Details

Item
Work Pants
Color
Dark Navy
Material
65% Polyester/35% Cotton Twill
Gender
Women's
Inseam
31 1/2 in
Fabric Weight
6.75 oz
Series
FP21
Number of Outside Pockets
3
Closure Type
Hook and Eye
Garment Style
Pants
Pockets
3
Cleaning and Care Instructions
Industrial Wash
Fit
Relaxed Fit
Waist Closure
Hook-and-Loop
Features
Stain Release Technology, Wrinkle Resistant
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Ankle Type
Open
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Dark Navy, Inseam 31 1/2 in, Maximum Waist Size 27 1/2 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Stain Release Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.