Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Multi-Pocket Performance Shop Pants, Navy, Cotton/Polyester

  • Mfr # LP65DN 38 39U

  • Zoro # G3732526


product price: $39.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Fabric Weight
7.25 oz
Series
LP65
Lining Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP65DN 38 39U
Zoro #
G3732526
UPC #
-
Country of Origin
Nicaragua

Dimensions

Fits Waist Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 39

Details

Item
Industrial Multi-Pocket Performance Shop Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
39 in
Fabric Weight
7.25 oz
Series
LP65
Lining Material
Unlined
Closure Type
Tack Button
Number of Outside Pockets
6
Pockets
6
Garment Style
Work Pants
Moisture-Wicking
Yes
Application
Industrial
Fit
Relaxed Fit
Fly Closure Type
Zipper
Features
Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features
Includes Hammer Loop
No
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg
Reinforced Locations
Knees
Waist Closure
Buttons

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 39 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.