Zoro Homepage

Cable, Extension, 10 Ft

  • Mfr # D617

  • Zoro # G2227601


product price: $75.49
/ea
Free Shipping & Returns

Key Features

For Use With
K Thermocouple Probes
Manufacturers Warranty Length
1 yr
Compatible Product Type
All K-TC Units
Product Type
Extension Cable
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D617
Zoro #
G2227601
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
10 ft

Details

Item
Extension Cable
For Use With
K Thermocouple Probes
Compatible Product Type
All K-TC Units
Product Type
Extension Cable

Description

Extension Cable, Product Type Extension Cable, Compatible Product Type All K-TC Units, Compatible with Manufacturer Model Number D617, Manufacturers Warranty Length 1 yr, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.