Zoro Homepage

Chart, 3 In, +15 to +10 C, 7 Day, PK60

  • Mfr # C312

  • Zoro # G3411265


product price: $52.89
/pk 60, $0.88/ea

Key Features

Chart Size (In.)
3 in
Range
-15 Degrees to 10 Degrees C
Recording Time (Day)
7
For Use With
Mfr. No. SC377
Maximum Temperature Measured Degrees C
10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C312
Zoro #
G3411265
UPC #
-
Country of Origin
China

Dimensions

Chart Size (In.)
3 in
Circular Chart Diameter
3 in

Details

Item
Circular Paper Chart
Range
-15 Degrees to 10 Degrees C
Recording Time (Day)
7
For Use With
Mfr. No. SC377
Maximum Temperature Measured Degrees C
10 Degrees C
Product Type
Circular Paper Chart
Minimum Temperature Measured Degrees C
15 Degrees C
Number of Charts Included
60
Time Recorded
7 day
Units Measured
Temperature Degrees C
Compatible with Brand
Dickson

Description

Circular Paper Chart, Compatible with Manufacturer Model Number SC377, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.