Zoro Homepage

Chart, 4 In, -40/0/50, 7 Day, PK60

  • Mfr # C042

  • Zoro # G1210745


product price: $48.49
/pk 60, $0.81/ea

Key Features

Chart Size (In.)
4 in
Range
-40 to 50
Recording Time (Day)
7
For Use With
Dickson DW4
Lowest Generic Number Recorded
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C042
Zoro #
G1210745
UPC #
-
Country of Origin
China

Dimensions

Chart Size (In.)
4 in
Circular Chart Diameter
4 in

Details

Item
Circular Paper Chart
Range
-40 to 50
Recording Time (Day)
7
For Use With
Dickson DW4
Lowest Generic Number Recorded
-40
Units Measured
Generic Number Units
Product Type
Circular Paper Chart
Time Recorded
7 day
Highest Generic Number Recorded
50
Number of Charts Included
60
Compatible with Brand
Dickson

Description

Circular Paper Chart, Compatible with Manufacturer Model Number DW4, Lowest Generic Number Recorded -40, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.