Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart, 6 In, Range 0 to 50 C, 24 Hour, PK60

  • Mfr # C664

  • Zoro # G2849996


product price: $44.19
/pk 60, $0.74/ea

Key Features

Chart Size (In.)
6 in
Range
0 Degrees to 50 Degrees C
Recording Time (Day)
1
For Use With
1NFH8, 1NFJ2, 1NFJ3, and 2CHH4
Minimum Temperature Measured Degrees C
0 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C664
Zoro #
G2849996
UPC #
-
Country of Origin
China

Dimensions

Chart Size (In.)
6 in
Circular Chart Diameter
6 in

Details

Item
Circular Paper Chart
Range
0 Degrees to 50 Degrees C
Recording Time (Day)
1
For Use With
1NFH8, 1NFJ2, 1NFJ3, and 2CHH4
Minimum Temperature Measured Degrees C
0 Degrees C
Units Measured
Temperature Degrees C
Compatible with Brand
Dickson
Maximum Temperature Measured Degrees C
50 Degrees C
Time Recorded
24 hr
Product Type
Circular Paper Chart
Number of Charts Included
60

Description

Circular Paper Chart, Compatible with Manufacturer Model Number TH6P1, TH6P2, TH6P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.