Zoro Homepage

Chart, 8 In, 0 to 100, 7 Day, PK60

  • Mfr # C412

  • Zoro # G2215412


product price: $70.69
/pk 60, $1.18/ea

Key Features

Chart Size (In.)
8 in
Range
0 Degrees to 100 Degrees F/C
Recording Time (Day)
7
For Use With
KT800, KT805, KT855, Mfr. No. KT801-KT803
Product Type
Circular Paper Chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C412
Zoro #
G2215412
UPC #
-
Country of Origin
China

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 Degrees to 100 Degrees F/C
Recording Time (Day)
7
For Use With
KT800, KT805, KT855, Mfr. No. KT801-KT803
Product Type
Circular Paper Chart
Time Recorded
7 day
Minimum Temperature Measured Degrees F
0 Degrees F
Maximum Temperature Measured Degrees C
100 Degrees C
Units Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees C
0 Degrees C
Number of Charts Included
60
Compatible with Brand
Dickson
Maximum Temperature Measured Degrees F
100 Degrees F

Description

Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT800, KT801-KT803, KT805, KT855, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.