Zoro Homepage

Chart, 8 In, 0 to 14, 7 Day, PK60

  • Mfr # C453

  • Zoro # G1318335


product price: $59.89
/pk 60, $1.00/ea

Key Features

Chart Size (In.)
8 in
Range
0 Degrees to 14 Degrees F
Recording Time (Day)
7
For Use With
Mfr. No. ET855
Circular Chart Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C453
Zoro #
G1318335
UPC #
-
Country of Origin
China

Dimensions

Chart Size (In.)
8 in
Circular Chart Diameter
8 in

Details

Item
Circular Paper Chart
Range
0 Degrees to 14 Degrees F
Recording Time (Day)
7
For Use With
Mfr. No. ET855
Compatible with Brand
Dickson
Highest Generic Number Recorded
14
Lowest Generic Number Recorded
0
Time Recorded
7 day
Product Type
Circular Paper Chart
Units Measured
Generic Number Units
Number of Charts Included
60

Description

Circular Paper Chart, Compatible with Manufacturer Model Number ET855 ET855, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.