Chart, 8 In, 0 to 250, 7 Day, PK60
Mfr # C439
Zoro # G0297394
product price: $67.89
/pk 60, $1.13/eaKey Features
Chart Size (In.)
8 in
Range
0 Degrees to 250 Degrees F/C
Recording Time (Day)
7
For Use With
KT800, KT805, KT855, Mfr. No. KT801-KT804
Compatible with Brand
Dickson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C439
Zoro #
G0297394
UPC #
-
Country of Origin
China
Dimensions
Chart Size (In.)
8 in
Circular Chart Diameter
8 in
Details
Item
Circular Paper Chart
Range
0 Degrees to 250 Degrees F/C
Recording Time (Day)
7
For Use With
KT800, KT805, KT855, Mfr. No. KT801-KT804
Compatible with Brand
Dickson
Minimum Temperature Measured Degrees F
0 Degrees F
Time Recorded
7 day
Units Measured
Temperature Degrees C, Temperature Degrees F
Product Type
Circular Paper Chart
Minimum Temperature Measured Degrees C
0 Degrees C
Maximum Temperature Measured Degrees F
250 Degrees F
Maximum Temperature Measured Degrees C
250 Degrees C
Number of Charts Included
60
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT8-20, KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT800, KT801-KT804, KT805, KT855, KT856, KT8P0, KT8P2, KT8P3, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.