Zoro Homepage

Chart Recorder, 0 to 200 PSI

  • Mfr # PW474

  • Zoro # G5142313


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Chart Size (In.)
4 in
Recording Time (Day)
1 or 7
Length (In.)
6.25 in
Remote Probe
No
Display
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW474
Zoro #
G5142313
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
4 in
Length (In.)
6.25 in
Manufacturers Warranty Length
1 yr
Width (In.)
6.0 in
Depth (In.)
2.9 in
Circular Chart Diameter
4 in
Manufacturer Warranty Length
12 mo
Recorder Depth
2.9 in
Recorder Height
6.25 in
Battery Size
AA
Recorder Width
6 in

Details

Item
Circular Chart Recorder
Recording Time (Day)
1 or 7
Remote Probe
No
Display
No
Pressure Accuracy
2% of Full Scale
Type
Pressure
Calibration Certificate
Generic
Power Supply
(1)AA Battery
Battery Life
12 mo
Connection
1/4" NPT Thread, 5/8" Hex
Alarm
No
Includes
Red Pen
Temp. Range
-22 to 122F (-30 to 50C)
Humidity Range (% RH)
0-95% RH Non-Condensing
Digital Readout
No
Data Storage
No
Pressure Range
0 to 200 psi
Parameters Measured
Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Relative Humidity Measured
95 %
Product Type
Circular Chart Recorders
Number of Batteries Required
1
Maximum Temperature Measured Degrees F
122 Degrees F
Maximum Pressure Measured
200 psi
Batteries Included
Yes
Calibration Certificate Type
Not Certified
Time Recorded
24 hr, 7 day
Accuracy Degrees C
2.0% Full Scale
Minimum Relative Humidity Measured
0 %
Battery Run Time
1 yr
Maximum Temperature Measured Degrees C
50 Degrees C
Power Source
Battery
Accuracy Degrees F
2.0% Full Scale
Minimum Temperature Measured Degrees C
-30 Degrees C
Display Type
No Display

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 6.25 in, Recorder Width 6 in, Recorder Depth 2.9 in, Circular Chart Diameter 4 in, Parameters Measured Pressure, Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F 2.0 Percent Full Scale, Strip Chart Length Not Applicable, Calibration Certificate Type Not Certified, Includes Red Pen, Maximum Dew Point Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.