Zoro Homepage
This item is Discontinued.
Dickson Chart Recorder, NIST, 6 In KT6P2NIST

Chart Recorder, NIST, 6 In (Discontinued)

  • Mfr # KT6P2NIST
  • Zoro # G5912261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6P2NIST
Zoro #
G5912261
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.25 in
Length (In.)
7.56 in
Width (In.)
7.56 in
Manufacturers Warranty Length
1 yr
Chart Size (In.)
6 in
Recorder Width
7.56 in
Circular Chart Diameter
6 in
Manufacturer Warranty Length
1 yr
Battery Size
AA
Recorder Height
7.56 in
Recorder Depth
3.25 in

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 7.56 in, Recorder Width 7.56 in, Recorder Depth 3.25 in, Circular Chart Diameter 6 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured 95 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.