Circular Chart, 6 In, 0 to 500, 7 Day, Pk60
Mfr # C661
Zoro # G1434693
product price: $57.39
/pk 60, $0.96/eaKey Features
Chart Size (In.)
6 in
Range
0 Degrees to 500 Degrees F
Recording Time (Day)
7
For Use With
KT622, KT623, KT625, Mfr. No. KT621
Compatible with Brand
Dickson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C661
Zoro #
G1434693
UPC #
-
Country of Origin
China
Dimensions
Chart Size (In.)
6 in
Circular Chart Diameter
6 in
Details
Item
Circular Paper Chart
Range
0 Degrees to 500 Degrees F
Recording Time (Day)
7
For Use With
KT622, KT623, KT625, Mfr. No. KT621
Compatible with Brand
Dickson
Units Measured
Temperature Degrees F
Time Recorded
7 day
Minimum Temperature Measured Degrees F
0 Degrees F
Number of Charts Included
60
Maximum Temperature Measured Degrees F
500 Degrees F
Product Type
Circular Paper Chart
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT621, KT622, KT623, KT625, KT6P1, KT6P2, KT6P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.