Zoro Homepage

Circular Chart Recorders, 8" dia.

  • Mfr # KT8-31R*N400

  • Zoro # G110988776


product price: $1,443.99
/ea
Sold in multiples of 2 for $2,887.98
Free Shipping & Returns

Key Features

Product Type
Circular Chart Recorders
Circular Chart Diameter
8 in
Minimum Temperature Measured Degrees F
-300 Degrees F
Maximum Temperature Measured Degrees F
2,000 Degrees F
Recorder Height
10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT8-31R*N400
Zoro #
G110988776
UPC #
-
Country of Origin
United States

Dimensions

Circular Chart Diameter
8 in
Recorder Height
10.13 in
Recorder Depth
2.75 in
Recorder Width
9.38 in

Details

Item
Circular Chart Recorders
Product Type
Circular Chart Recorders
Minimum Temperature Measured Degrees F
-300 Degrees F
Maximum Temperature Measured Degrees F
2,000 Degrees F
Accuracy Degrees F
+/-1.8F from -300.0 to 122.0F (+/-1.0C from -185.0 to 50C)+/-3.8F (+/-2.1C) remaining range
Alert Type
Digital Display, Sound
Time Recorded
7 day
Parameters Measured
Temperature Degrees C, Temperature Degrees F

Description

Circular Chart Recorders, Product Type Circular Chart Recorders, Recorder Height 10.13 in, Recorder Width 9.38 in, Recorder Depth 2.75 in, Circular Chart Diameter 8 in, Minimum Temperature Measured Degrees F -300 Degrees F, Maximum Temperature Measured Degrees F 2,000 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 7 day, Accuracy Degrees F +/-1.8F from -300.0 to 122.0F (+/-1.0C from -185.0 to 50C)+/-3.8F (+/-2.1C) remaining range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.