Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Chart Recorders, 8" dia.

  • Mfr # KT8-40*N100

  • Zoro # G210988768


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Product Type
Circular Chart Recorders
Recorder Width
9.38 in
Circular Chart Diameter
8 in
Time Recorded
7 day
Recorder Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT8-40*N100
Zoro #
G210988768
UPC #
-
Country of Origin
United States

Dimensions

Recorder Width
9.38 in
Circular Chart Diameter
8 in
Recorder Depth
2.75 in
Recorder Height
10.13 in

Details

Item
Circular Chart Recorders
Product Type
Circular Chart Recorders
Time Recorded
7 day
Alert Type
Digital Display, Sound
Accuracy Degrees F
+/-0.5F
Minimum Temperature Measured Degrees F
-148 Degrees F
Maximum Temperature Measured Degrees F
350 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Calibration Certificate Type
NIST

Description

Circular Chart Recorders, Product Type Circular Chart Recorders, Recorder Height 10.13 in, Recorder Width 9.38 in, Recorder Depth 2.75 in, Circular Chart Diameter 8 in, Minimum Temperature Measured Degrees F -148 Degrees F, Maximum Temperature Measured Degrees F 350 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 7 day, Accuracy Degrees F +/-0.5F, Alert Type Digital Display, Sound, Maximum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.