Zoro Homepage
This item is Discontinued.
Dickson Circular Recorder, Temp and Humidity, 6 In TH6P2

Circular Recorder, Temp and Humidity, 6 In (Discontinued)

  • Mfr # TH6P2
  • Zoro # G1470497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6P2
Zoro #
G1470497
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.25 in
Length (In.)
7.56 in
Manufacturers Warranty Length
1 yr
Chart Size (In.)
6 in
Width (In.)
7.56 in
Recorder Depth
3.25 in
Recorder Width
7.56 in
Manufacturer Warranty Length
1 yr

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Width 7.56 in, Recorder Depth 3.25 in, Strip Chart Length Not Applicable, Calibration Certificate Type Not Certified, Includes AC Adapter, Blue Pen, Red Pen, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.