Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM320
Zoro #
G1226915
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
3
Depth (In.)
1.6
Manufacturers Warranty Length
1 yr
Width (In.)
4
Details
Type
Temperature and Humidity
Temp. Range (F)
-4 Degrees to 158 Degrees
Relative Humidity Range
0 to 95%
Accuracy
+/-1.8 Degrees F Temp, +/-2% RH
Battery Life
6 Months
Sample Point Storage
32 KB
Time Intervals
10 sec. to 24 hr., 10 sec. Intervals
Software Required
4TK88 or 4LB62
Special Features
Can use Flash Memory Card 4LB63 (Not Included)
Includes
4 AA Batteries, Instructions
AC Adapter
Optional
Digital Readout
yes
Alarm
yes
Item
Data Logger
Description
Data Logger, Includes 4 AA Batteries, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.