Zoro Homepage
This item is Discontinued.
Dickson Data Logger, Temperature and Humidity TP325

Data Logger, Temperature and Humidity (Discontinued)

  • Mfr # TP325
  • Zoro # G2109320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP325
Zoro #
G2109320
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2.25
Width (In.)
3.08
Depth (In.)
1.34
Manufacturers Warranty Length
1 yr

Details

Type
Temperature and Humidity
Temp. Range (F)
-4 Degrees to 158 Degrees
Relative Humidity Range
0 to 95%
Accuracy
+/-1.2 Degrees F Temp, +/-2% RH
Battery Life
1 yr
Sample Point Storage
32 KB
Time Intervals
1 sec. to 2 hr., 1 sec. Intervals
Software Required
4LB62
Special Features
Push-to-Start, Replaceable Battery (1ANB7)
Item
Data Logger
Includes
Battery and Instructions
Digital Readout
yes

Description

Data Logger, Includes Battery and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.