Zoro Homepage

Kit, Card Reader

  • Mfr # A220

  • Zoro # G2554431


product price: $58.19
/ea

Key Features

For Use With
FH520, FH525, FH535, FT500, FT520, FT525, FT530, FT540, Mfr. No M300, PR125, PR325, PR525, SM320, SM325, TM320, TM325
Features
Transfers Flash Card Data to PC
Includes
Flash Memory Card, USB Memory Card Reader
Manufacturers Warranty Length
1 yr
Product Type
Card Reader Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A220
Zoro #
G2554431
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Card Reader Kit
For Use With
FH520, FH525, FH535, FT500, FT520, FT525, FT530, FT540, Mfr. No M300, PR125, PR325, PR525, SM320, SM325, TM320, TM325
Features
Transfers Flash Card Data to PC
Includes
Flash Memory Card, USB Memory Card Reader
Product Type
Card Reader Kit
Compatible Product Type
Data Recorders

Description

Card Reader Kit, Product Type Card Reader Kit, Features Transfers Flash Card Data to PC, Includes Flash Memory Card, USB Memory Card Reader, Compatible Product Type Data Recorders, Compatible with Manufacturer Model Number FH520, FH525, FH535, FT500, FT520, FT525, FT530, FT540, M300, PR125, PR325, PR525, SM320, SM325, TM320, TM325, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.