Plug-In Charger, 120/240VAC
Mfr # R180
Zoro # G4595090
product price: $41.79
/eaKey Features
Style
Wall Mount
Input Voltage
120/240V AC
Output Voltage
12V DC
Output Current
1 A
Output Plug Inside Polarity
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R180
Zoro #
G4595090
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Width
3.5 in
Height
4 in
Overall Width
3.5 in
Overall Height
4 in
Overall Depth
1.5 in
Details
Item
Plug-In Charger
Style
Wall Mount
Input Voltage
120/240V AC
Output Voltage
12V DC
Output Current
1 A
Output Plug Inside Polarity
Positive
Regulated / Unregulated
Regulated
Hz
50/60
Frequency
50/60 Hz
Regulated
Regulated
Mounting
Wall Mount
Description
Plug-In Charger, Style Wall Mount, Input Voltage 120/240V AC, Output Voltage 12V DC, Output Current 1 A, Hz 50/60, Height 4 in, Width 3.5 in, Depth 1.5 in, Output Plug Inside Polarity Positive, Regulated / Unregulated Regulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.