Zoro Homepage

Temp Chart Recorder, 3 In

  • Mfr # SC387

  • Zoro # G1432566


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature
Recording Time (Day)
1 or 7
Temp. Range
10 Degrees to 35 Degrees C, 50 Degrees to 96 Degrees F
Accuracy
+/-2 Degrees F ( +/-1 Degrees C)
Remote Probe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC387
Zoro #
G1432566
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2.3 in
Length (In.)
3.7 in
Manufacturers Warranty Length
1 yr
Chart Size (In.)
3 in
Width (In.)
3.7 in
Recorder Depth
2.3 in
Recorder Width
3.7 in
Manufacturer Warranty Length
1 yr
Recorder Height
3.7 in
Battery Size
AA
Circular Chart Diameter
3 in

Details

Type
Temperature
Recording Time (Day)
1 or 7
Temp. Range
10 Degrees to 35 Degrees C, 50 Degrees to 96 Degrees F
Accuracy
+/-2 Degrees F ( +/-1 Degrees C)
Remote Probe
No
Alarm
No
Power Supply
(1)AA Battery
Display
No
Item
Circular Chart Recorder
Battery Life
2 yr
Data Storage
No
Temp. Accuracy
+/-2 Degrees F from 50 Degrees to 96 Degrees F ( +/-1 Degrees C from 10 Degrees to 35 Degrees C)
Digital Readout
No
Includes
Red Pen
Power Source
Battery
Minimum Temperature Measured Degrees C
10 Degrees C
Accuracy Degrees F
+/-2.0 Degrees
Batteries Included
Yes
Accuracy Degrees C
+/-1.0 Degrees
Maximum Temperature Measured Degrees C
35 Degrees C
Product Type
Circular Chart Recorders
Time Recorded
24 hr, 7 day
Battery Run Time
2 yr
Maximum Temperature Measured Degrees F
96 Degrees F
Calibration Certificate Type
Not Certified
Number of Batteries Required
1
Minimum Temperature Measured Degrees F
50 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Display Type
No Display

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 3.7 in, Recorder Width 3.7 in, Recorder Depth 2.3 in, Circular Chart Diameter 3 in, Minimum Temperature Measured Degrees F 50 Degrees F, Maximum Temperature Measured Degrees F 96 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-2.0 Degrees , Maximum Relative Humidity Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.