This item is Discontinued.

Dicksons Dicksons DOORMAT-6 Faith; Family & Friends Out Door Mat; 24 x 16 in. DOORMAT-6

This item is Discontinued.

Dicksons

Dicksons DOORMAT-6 Faith; Family & Friends Out Door Mat; 24 x 16 in. (Discontinued)

Mfr # DOORMAT-6
Zoro # G803700357
UPC # 603799577557
Country of Origin India
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOORMAT-6
Zoro #
G803700357
UPC #
603799577557
Country of Origin
India

Description

Faith, Family, Friends. Made from Coconut Fibre. Brush or Shake Mat To Maintain Best Appearance.

Features
  • Add color and inspiration to your doorway with this 24" x 16" doormat
  • Mat is genuine coconut fibre
  • PVC backing keeps mat in place
Specifications
  • Product Type: Outdoor Door Mats
  • Shape: Rectangle
  • Material: Natural Fiber
  • Dimensions: 24" H x 0.5" W x 16" L
  • Weight: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.