Dicksons PF1230GR-3-2 6.62 x 19 in. Reunion Heart 3-Part Tabletop Photo Frame

  • Mfr # PF1230GR-3-2

  • Zoro # G303907065


product price:  $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF1230GR-3-2
Zoro #
G303907065
UPC #
603799364515
Country of Origin
Unknown

Description

Dicksons is a leading manufacturer and supplier of products for the Christian gift market. We offer an extensive line of items to appeal to practically every age and style. Our team takes great pride in building high quality products that will last for many years.

The reunion heart 3-part tabletop photo frame this three-part photo frame with the reunion heart poem at center is a comforting gift of sympathy. Outside sections each hold a 4" x 6" photo behind glass. If desired a photo can only be added at left side leaving the cross and poem insert at the right. Center section is a shadow box with the reunion heart poem set back from the glass. The three sections are hinged; the other two fold over the top of the center section for compact storage. Text of poem: since heaven has become your home i sometimes feel im so alone; and though we now are far apart you hold a big piece of my heart. I never knew how much id grieve when it was time for you to leave or just how much my heart would ache from that one fragment you would take. God lets this tender hole remain reminding me we'll meet again and one day all the pain will cease when he restores this missing piece. He'll turn to joy my every tear with thoughts of you i hold so dear and they'll become my special way to treasure our reunion day.

Specifications
  • Overall Measurement: 6.62" H x 19" W
  • Depth of Center Section: 1.375"
  • Outer Section Thickness: 1"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.