This item is Discontinued.

Dicksons Dicksons SSTUM-9 8 x 4 in. 30 oz Stainless Steel Large Tumbler - Life is About the Journey & Jeremiah 29-11 SSTUM-9

This item is Discontinued.

Dicksons

Dicksons SSTUM-9 8 x 4 in. 30 oz Stainless Steel Large Tumbler - Life is About the Journey & Jeremiah 29-11 (Discontinued)

Mfr # SSTUM-9
Zoro # G703988947
UPC # 603799365895
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSTUM-9
Zoro #
G703988947
UPC #
603799365895
Country of Origin
Unknown

Description

Dicksons is a leading manufacturer and supplier of products for the Christian gift market. We offer an extensive line of items to appeal to practically every age and style. Our team takes great pride in building high quality products that will last for many years.

Life is about the journey/jeremiah 29:11 stainless steel large tumbler 30 oz extra large 30 oz tumbler in stainless steel has two inspiring verses one on each side along with vintage compass design. On one side: "always remember that life is about the journey not the destination". On the other: the words of jeremiah 29:11 "for i know the plans i have for you declares the lord plans to prosper you and not to harm you plans to give you hope and a future". Includes clear plastic lid with closable drink opening. Great for hot or cold drinks.

Specifications
  • Tumbler Size: 8" H x 4" D
  • Capacity: 30 oz
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.