Shop DICKSONS
Create Account
JW05FP Footprints in the Sand Candle Jar Warmer
- Mfr # JW05FP
- Zoro # G203689597
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JW05FP
- Zoro #
- G203689597
- UPC #
- 743724316032
- Country of Origin
- China
Description
Footprints in the sand. One night I dreamed I was walking along the beach with the Lord. Many scenes from my life flashed across the sky. In each scene I noticed footprints in the sand. Sometimes there were two sets of footprints, other times there was one set of footprints. Holds most standard size 22 oz jar candles. Made of ceramic stone and will accommodate most standard size jar candles. Protective ceramic wall helps prevent spills and elminates knocking jar candles over.
Features- Warmer double the life of your candle
- Burns clean and evenly
- No flame or soot to clean up
- On/Off switch on the cord
- Material: Ceramic
- Size: 6" H x 4.75" D
- Capacity: 22 oz
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.