White No Scent LED Candle Votive Candles, 4PK
- Mfr # 39201
- Zoro # G623562197
product price:Â
$
16.39
/pk of 4, $4.10/ea
Key Features
Height
1.7 in
Color
White
Burn Time
4 hr
Diameter
1-1/2 in
Type
LED Candle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39201
- Zoro #
- G623562197
- UPC #
- 037916392011
- Country of Origin
- China
- Item
- Votive Candles
- Color
- White
- Burn Time
- 4 hr
- Type
- LED Candle
Dimensions
- Height
- 1.7 in
- Diameter
- 1-1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.