Abrasive Wheel Brush, 4500 RPM, Blue
Mfr # 7200072
Zoro # G616287045
product price: $61.49
/eaSold in multiples of 5 for $307.45
Key Features
Brush Dia.
8 in
Face Width
3/8 in
Series
Nyalox
Bristle Diameter
0.03 in
Compatible Tool Type
Bench Grinder, Drill Press, Pedestal Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200072
Zoro #
G616287045
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
8 in
Face Width
3/8 in
Bristle Diameter
0.03 in
Connector Size
1/2 in
Bristle Length
1 5/8 in
Details
Grit
240
Item
Abrasive Wheel Brush
Series
Nyalox
Compatible Tool Type
Bench Grinder, Drill Press, Pedestal Grinder
Color
Blue
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Operating Speed - Maximum
4,500 RPM
Description
Abrasive Wheel Brush, Bristle Type Not Applicable, Product Type Radial Bristle Brush, Bristle Material Nylon, Brush Dia. 8 in, Grit 240, Face Width 3/8 in, Bristle Diameter 0.03 in, Bristle Length 1 5/8 in, Compatible Tool Type Bench Grinder, Drill Press, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood, Connector Type Unthreaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.