Zoro Homepage

Abrasive Wheel Brush, 4500 RPM, Gray

  • Mfr # 7200060

  • Zoro # G816287029


product price: $33.39
/ea
Sold in multiples of 5 for $166.95

Key Features

Face Width
3/8 in
Brush Dia.
6 in
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Operating Speed - Maximum
4,500 RPM
Compatible Tool Type
Bench Grinder, Drill Press, Pedestal Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200060
Zoro #
G816287029
UPC #
082123417460
Country of Origin
China

Dimensions

Face Width
3/8 in
Brush Dia.
6 in
Connector Size
1/2 in
Bristle Length
1 1/2 in
Bristle Diameter
0.05 in

Details

Grit
80
Item
Abrasive Wheel Brush
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Operating Speed - Maximum
4,500 RPM
Compatible Tool Type
Bench Grinder, Drill Press, Pedestal Grinder
Series
Nyalox
Color
Gray

Description

Abrasive Wheel Brush, Bristle Type Not Applicable, Product Type Radial Bristle Brush, Bristle Material Nylon, Brush Dia. 6 in, Grit 80, Face Width 3/8 in, Bristle Diameter 0.05 in, Bristle Length 1 1/2 in, Compatible Tool Type Bench Grinder, Drill Press, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood, Connector Type Unthreaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 4,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.