Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Wheel Brush, 4500 RPM, White

  • Mfr # 7200081

  • Zoro # G716287013


product price: $12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

Brush Dia.
4 in
Face Width
3/8 in
Grit
0
Color
White
Shank Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200081
Zoro #
G716287013
UPC #
082123720812
Country of Origin
United States

Dimensions

Brush Dia.
4 in
Face Width
3/8 in
Shank Length
1 in
Bristle Length
1 in
Bristle Diameter
0.022 in

Details

Item
Abrasive Wheel Brush
Grit
0
Color
White
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Series
Nyalox
Compatible Tool Type
Drill Press
Operating Speed - Maximum
4,500 RPM

Description

Abrasive Wheel Brush, Bristle Type Not Applicable, Product Type Radial Bristle Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 0, Face Width 3/8 in, Bristle Diameter 0.022 in, Bristle Length 1 in, Compatible Tool Type Drill Press, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood, Connector Type Hex Shank, Connector Size Not Applicable, Operating Speed - Maximum 4,500 RPM, Shank Length 1 in, Color White, Series Nyalox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.