Abrasive Wheel Brush, 4500 RPM, White
Mfr # 7200091
Zoro # G816286992
product price: $11.19
/eaKey Features
Grit
0
Face Width
3/8 in
Brush Dia.
3 in
Bristle Diameter
0.022 in
Compatible Tool Type
Drill Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200091
Zoro #
G816286992
UPC #
082123720911
Country of Origin
United States
Dimensions
Face Width
3/8 in
Brush Dia.
3 in
Bristle Diameter
0.022 in
Bristle Length
5/8 in
Shank Length
1 in
Details
Grit
0
Item
Abrasive Wheel Brush
Compatible Tool Type
Drill Press
Color
White
Operating Speed - Maximum
4,500 RPM
Series
Nyalox
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Description
Abrasive Wheel Brush, Bristle Type Not Applicable, Product Type Radial Bristle Brush, Bristle Material Nylon, Brush Dia. 3 in, Grit 0, Face Width 3/8 in, Bristle Diameter 0.022 in, Bristle Length 5/8 in, Compatible Tool Type Drill Press, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood, Connector Type Hex Shank, Connector Size Not Applicable, Operating Speed - Maximum 4,500 RPM, Shank Length 1 in, Color White, Series Nyalox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.