Zoro Homepage

Abrasive Wheel Brush, 8500 RPM, Gray

  • Mfr # 7200074

  • Zoro # G316287000


product price: $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Face Width
1/2 in
Brush Dia.
4 1/2 in
Bristle Diameter
0.05 in
Bristle Length
1 in
Compatible Tool Type
Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200074
Zoro #
G316287000
UPC #
-
Country of Origin
China

Dimensions

Face Width
1/2 in
Brush Dia.
4 1/2 in
Bristle Diameter
0.05 in
Bristle Length
1 in
Connector Size
5/8"-11

Details

Grit
80
Item
Abrasive Wheel Brush
Compatible Tool Type
Angle Grinder
Color
Gray
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Series
Nyalox
Operating Speed - Maximum
8,500 RPM

Description

Abrasive Wheel Brush, Bristle Type Not Applicable, Product Type Radial Bristle Brush, Bristle Material Nylon, Brush Dia. 4 1/2 in, Grit 80, Face Width 1/2 in, Bristle Diameter 0.05 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,500 RPM, Shank Length Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.