Zoro Homepage

Abrasive Wheel Brush, 8500 RPM, Orange

  • Mfr # 7200076

  • Zoro # G616286994


product price: $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Face Width
1/2 in
Brush Dia.
4 1/2 in
Bristle Diameter
0.04 in
Bristle Length
1 in
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200076
Zoro #
G616286994
UPC #
-
Country of Origin
China

Dimensions

Face Width
1/2 in
Brush Dia.
4 1/2 in
Bristle Diameter
0.04 in
Bristle Length
1 in
Connector Size
5/8"-11

Details

Item
Abrasive Wheel Brush
Grit
120
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood
Color
Orange
Series
Nyalox
Operating Speed - Maximum
8,500 RPM
Compatible Tool Type
Angle Grinder

Description

Abrasive Wheel Brush, Bristle Type Not Applicable, Product Type Radial Bristle Brush, Bristle Material Nylon, Brush Dia. 4 1/2 in, Grit 120, Face Width 1/2 in, Bristle Diameter 0.04 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Iron, Stainless Steel, Steel, Wood, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,500 RPM, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.